£61.99
Ex VAT
£74.39
Inc VAT
Product Details
Product Specification
Product Documents
Soft in texture with superior performance, experience the comfort of this premium quality bulk toilet paper. For use with the closed design of the Tork T4 Toilet Roll Dispenser, always remain hygienic with this 2-ply commercial toilet paper.
Features and Benefits
• Provides comfort with premium quality
• Protected against dirt when used with Tork T4 toilet roll dispenser
• Soft with an smart design
Attribute | Value |
---|---|
Brand | Tork |
Certification | Eco Label FSC |
Colour | White |
Core Diameter | 42mm |
Dispenser Type | Wall Mounted |
ECLASS Code | 40030212 |
MFR Part No. | 12324 |
Number of Ply | 2 |
Number of Sheets | 400 |
Perforated | Yes |
Product Form | Roll |
Roll Diameter | 118mm |
Roll Length | 49.5m |
Roll Type | Conventional |
Scented | No |
Series | Premium |
Sheet Length | 125mm |
Sheets Per Roll/Sleeve | 320 |
System | T4 |
Textured/Embossed | Yes |
Type | Toilet Paper |
UNSPSC Code | 47120000 |