£38.49
Ex VAT
£46.19
Inc VAT
Product Details
Product Specification
Product Documents
Enjoy the comforts of home in any restroom with the Premium Tork Conventional Toilet Roll. Designed for upmarket washrooms in hotels or office buildings, this extra soft toilet paper elevates the restroom experience. Its luxurious look and feel, combined with superior performance, cater to discerning guests who value quality and comfort. Ideal for environments where a touch of sophistication is paramount, this toilet roll ensures that every restroom visit is a pleasant and indulgent experience.
Features and Benefits
• Extra-soft tissue with high brightness for a lasting impression
• Attractive décor designed to make a great impression
Attribute | Value |
---|---|
Brand | Tork |
Colour | White |
Dispenser Type | Wall Mounted |
ECLASS Code | 40030212 |
MFR Part No. | 100170 |
Number of Ply | 3 |
Number of Sheets | 6800 |
Number of Sleeves/Rolls | 40 |
Perforated | Yes |
Product Form | Roll |
Roll Diameter | 115mm |
Roll Length | 20.4m |
Roll Type | Conventional |
Scented | No |
Series | Premium |
Sheet Length | 120mm |
Sheets Per Roll/Sleeve | 170 |
System | T4 |
Textured/Embossed | Yes |
Type | Toilet Roll |
UNSPSC Code | 47120000 |