£32.49
Ex VAT
£38.99
Inc VAT
Product Details
Product Specification
Product Documents
Suitable for all washrooms, these conventional toilet rolls consist of 320 sheets of absorbent 2 ply white paper. With embossed detail on the paper, it is soft for improved comfort in use and the rolls can be used with any standard toilet roll dispensers. This bulk pack contains 36 rolls for long lasting use split into nine packs of four rolls for ease.
Features and Benefits
• Absorbent 2-ply gives comfort and saves on using lots of paper for small spillages
• Is suitable for use with most standard toilet roll dispensers making it a versatile product
• Paper is embossed for bolstered comfort to improve your use
Typical Applications
• Ideal for use in most standard toilet roll dispensers so can be used in all necessary bathrooms
Attribute | Value |
---|---|
Brand | Tork |
Certification | Eco Label FSC |
Colour | White |
Dispenser Type | Wall Mounted |
EAN | 5018206100559 |
ECLASS Code | 40030212 |
MFR Part No. | 100320 |
Number of Ply | 2 |
Number of Sheets | 7200 |
Number of Sleeves/Rolls | 4 |
Perforated | Yes |
Product Form | Roll |
Roll Diameter | 110mm |
Roll Length | 35.2m |
Roll Type | Conventional |
Scented | No |
Series | Advanced |
Sheet Length | 110mm |
Sheets Per Roll/Sleeve | 320 |
System | T4 |
Textured/Embossed | Yes |
Type | Toilet Roll |
UNSPSC Code | 47120000 |