£14.99
Ex VAT
£17.99
Inc VAT
Product Details
Product Specification
Product Documents
Ensure your guests feel at home with the comfort of the Advanced Tork Conventional Toilet Roll, specially designed for low-traffic washrooms. Offering a perfect balance between cost and performance, this toilet paper provides a soft and reliable solution for your guests' needs. Whether in hotels, offices, or other public spaces, this product is tailored to create a welcoming and comfortable restroom experience, emphasizing your commitment to quality and customer satisfaction.
Features and Benefits
• Comfortable and home-like experience for guests
• Specially designed for low-traffic washrooms
• Achieves a perfect balance between cost and performance
• Ensures softness and reliability for guest satisfaction
Attribute | Value |
---|---|
Brand | Tork |
Certification | Eco Label FSC |
Colour | White |
Dispenser Type | Wall Mounted |
ECLASS Code | 40030212 |
For Use With | MOL9520570S MOL9520571T |
MFR Part No. | 100200 |
Number of Ply | 2 |
Number of Sheets | 7200 |
Number of Sleeves/Rolls | 36 |
Perforated | Yes |
Product Form | Roll |
Roll Diameter | 110mm |
Roll Length | 23m |
Roll Type | Conventional |
Scented | No |
Series | Advanced |
Sheet Length | 115mm |
Sheets Per Roll/Sleeve | 200 |
System | T4 |
Textured/Embossed | Yes |
Type | Toilet Roll |
UNSPSC Code | 47120000 |