noscriptTork CONVENTIONAL TOILET ROLLS 2 PLY 200 SHEETS 40 ROLLS (10X4) 10012 | Cromwell Tools

Tork

CONVENTIONAL TOILET ROLLS 2 PLY 200 SHEETS 40 ROLLS (10X4)

SKU:

MOL9527309N

MPN:

10012

£46.99

Ex VAT

£56.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Ensure your guests feel at home with the comfort of the Advanced Tork Conventional Toilet Roll, specially designed for low-traffic washrooms. Offering a perfect balance between cost and performance, this toilet paper provides a soft and reliable solution for your guests' needs. Whether in hotels, offices, or other public spaces, this product is tailored to create a welcoming and comfortable restroom experience, emphasizing your commitment to quality and customer satisfaction.


    Features and Benefits
    • Comfortable and home-like experience for guests
    • Specially designed for low-traffic washrooms
    • Achieves a perfect balance between cost and performance
    • Ensures softness and reliability for guest satisfaction


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Tork

    Certification

    Eco Label FSC

    Colour

    White

    Dispenser Type

    Wall Mounted

    ECLASS Code

    40030212

    For Use With

    MOL9520570S MOL9520571T

    MFR Part No.

    100120

    Number of Ply

    2

    Number of Sheets

    8000

    Number of Sleeves/Rolls

    40

    Perforated

    Yes

    Product Form

    Roll

    Roll Diameter

    115mm

    Roll Length

    23m

    Roll Type

    Conventional

    Scented

    No

    Series

    Premium

    Sheet Length

    115mm

    Sheets Per Roll/Sleeve

    200

    System

    T4

    Textured/Embossed

    Yes

    Type

    Toilet Roll

    UNSPSC Code

    47120000