£107.00
Ex VAT
£128.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Tork Twin Coreless Mid-size Toilet Roll Dispenser system is a guest satisfaction solution for low to medium traffic washrooms. Ensuring high efficiency, it accommodates two full mid-size rolls, consistently providing toilet paper for guest convenience. Ideal for settings like restaurants and offices, it minimizes the need for frequent refills. Paired with the Premium Tork Extra Soft Coreless Mid-size Toilet Roll, it not only guarantees a continuous supply but also offers a superior look and feel, enhancing overall restroom experience. This dispenser system is a reliable choice for maintaining hygiene and ensuring guest comfort in diverse environments.
Features and Benefits
• Ideal for low to medium traffic washrooms prioritizing guest satisfaction
• High efficiency with the capacity to hold two full mid-size rolls
• Ensures a continuous supply of toilet paper for guest convenience
• Practical solution, minimizing the need for frequent refills
• Premium Tork Extra Soft Coreless Mid-size toilet Roll enhances the restroom experience with superior look and feel
Attribute | Value |
---|---|
Brand | Tork |
Colour | White |
Dispenser Type | Wall Mounted |
ECLASS Code | 40030212 |
MFR Part No. | 472585 |
Number of Ply | 2 |
Number of Sheets | 800 |
Number of Sleeves/Rolls | 36 |
Perforated | No |
Product Form | Roll |
Roll Diameter | 131mm |
Roll Length | 92m |
Roll Type | Mid Size |
Scented | No |
Series | Coreless |
Sheets Per Roll/Sleeve | 800 |
System | T7 |
Textured/Embossed | Yes |
Type | Toilet Roll |
UNSPSC Code | 47120000 |