£114.00
Ex VAT
£136.80
Inc VAT
Product Details
Product Specification
Product Documents
Save money and reduce waste with the Tork Coreless Mid-size Toilet Roll System. Ideal for washrooms with low to medium traffic, it offers good value and efficiency. The coreless, compact rolls provide more paper, ensuring fewer roll changes and less environmental impact. Compatible with the Tork Twin Coreless Mid-size Toilet Roll Dispenser, it's a cost-effective solution for meeting basic washroom needs.
Features and Benefits
• Coreless rolls for minimal waste
• Compact mid-sized rolls, equivalent to 4-5 conventional toilet rolls
• Affordable paper with good value for money
Attribute | Value |
---|---|
Brand | Tork |
Colour | White |
Dispenser Type | Wall Mounted |
ECLASS Code | 40030212 |
MFR Part No. | 472584 |
Number of Ply | 1 |
Number of Sheets | 1300 |
Number of Sleeves/Rolls | 36 |
Perforated | Yes |
Product Form | Roll |
Roll Diameter | 131mm |
Roll Length | 149.5m |
Roll Type | Conventional |
Scented | No |
Series | Coreless |
Sheets Per Roll/Sleeve | 1300 |
System | T7 |
Textured/Embossed | Yes |
Type | Toilet Roll |
UNSPSC Code | 47120000 |