£15.99
Ex VAT
£19.19
Inc VAT
Product Details
Product Specification
2 Ply standard white perforated toilet roll with the standard core. Mini jumbo are ideal for medium to busy washrooms as they offer more roll than a conventional but are handy if space is at a premium in any janitorial environment.
Ply: 2.
Core dia.: 80mm.
Roll dimensions: 150 x 90mm (LxW).
Case size: 12 rolls.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | White |
Core Diameter | 80mmmm |
ECLASS Code | 40030212 |
MFR Part No. | JWH153 |
Number of Ply | 2 |
Number of Sleeves/Rolls | 12 |
Product Form | Roll |
Sheet Length | 150mm |
Sheet Width | 90mm |
Textured/Embossed | No |
Type | Toilet Roll |
UNSPSC Code | 47120000 |