SKU:
KIM9528459K
MPN:
8459
£60.49
Ex VAT
£72.59
Inc VAT
Product Details
Product Specification
Kleenex® bulk toilet rolls offer superior quality and reliability, ensuring a high-standard washroom experience that supports workplace hygiene and prevents blockages. Ideal for businesses needing a professional image, such as offices and hotels, these packs contain 9 standard, soft, and strong 3-ply rolls. Each sheet dissolves easily to prevent blockages, reducing maintenance. FSC certified, they fit various dispensers, including the Kimberly-Clark Professional™ ICON™ system. Choose Kleenex® for comfort, strength, and hygiene in high-traffic washrooms.
Features and Benefits
• Soft and strong 3-ply toilet rolls
• Dissolves easily to prevent blockages
• FSC certified and eco-labeled
• Compatible with multiple dispenser systems, including Kimberly-Clark Professional™ ICON™
• Ideal for maintaining a professional image in high-traffic washrooms
• Reduces maintenance needs
• Provides a touch of luxury and comfort
Attribute | Value |
---|---|
Brand | Kimberly Clark Professional |
Certification | FSC |
Colour | White |
Core Diameter | 42mm |
Dispenser Type | Wall Mounted |
EAN | 5033848043286 |
ECLASS Code | 40030212 |
MFR Part No. | 8459 |
Number of Ply | 3 |
Number of Sheets | 14040 |
Number of Sleeves/Rolls | 72 |
Perforated | Yes |
Product Form | Roll |
Roll Type | Small |
Scented | No |
Sheet Length | 125mm |
Sheet Width | 93mm |
Sheets Per Roll/Sleeve | 195 |
Textured/Embossed | Yes |
Type | Toilet Roll |
UNSPSC Code | 47120000 |