SKU:
KIM9528515K
MPN:
8515
£35.62
Ex VAT
£42.74
Inc VAT
Product Details
Product Specification
Kleenex® 8515 - Midi Jumbo Rolls
High quality Kleenex toilet paper in a economic midi jumbo rolls.
Sheet colour: white. 2-ply.
Sheets per roll: 1250 (250m).
Sheet size: 400 x 94mm.
Roll dia.: 232mm.
Core dia.: 78mm.
Attribute | Value |
---|---|
Brand | Kimberly Clark Professional |
Colour | White |
EAN | 5027375023149 |
ECLASS Code | 40030212 |
MFR Part No. | 8515 |
Number of Ply | 2 |
Number of Sheets | 625 |
Number of Sleeves/Rolls | 6 |
Product Form | Roll |
Series | 8515 |
Type | Jumbo Toilet Roll |
UNSPSC Code | 47120000 |