£31.49
Ex VAT
£37.79
Inc VAT
Product Details
Product Specification
For consistent quality at affordable prices, Performance™ toilet tissue is the perfect solution. Efficient and reliable, reduce costs, and refill times in smaller washrooms.
Features and Benefits
• 100% recycled paper for a sustainable solution
• Dissolves easily in cold water to reduce blockages and maintenance costs
• Ideal for smaller washrooms with limited space
Notes
• FSC and European Ecolabel certified
• Compatible with KIM9526992K
Attribute | Value |
---|---|
Brand | Scott Hygiene |
Colour | White |
EAN | 5033848002672 |
ECLASS Code | 40030212 |
MFR Part No. | 8538 |
Number of Ply | 2 |
Number of Sheets | 320 |
Number of Sleeves/Rolls | 36 |
Product Form | Roll |
Series | 8538 |
Type | Toilet Roll |
UNSPSC Code | 47120000 |