£47.99
Ex VAT
£57.59
Inc VAT
Product Details
Product Specification
Product Documents
Suitable for a range of settings, the Tork® soft folded toilet paper offers superior performance in medium traffic washrooms. The folded system helps to improve hygiene by dispensing single sheets only, reducing touchpoints, and thus the spread of germs and viruses.
Features and Benefits
• Soft and absorbent for a premium look and feel
• Quick and easy to refill for reduced maintenance times
• Single sheet dispensing reduces touchpoints for improved hygiene
Typical Applications
• Horeca environments
• Workplace bathrooms
• Healthcare sector
• Schools and nurseries
Approvals
• EU Ecolabel certified
• FSC® certified
• FSC® Chain-of-Custody
Notes
• Compatible with T3 dispensers
Standards
• ISO 9001 - Quality management systems
• ISO 14001 - Environmental management systems
• OHSAS 18001 - Occupational Health & Safety management
• Fulfills the Packaging and Packaging Waste Directive (94/62/EC)
Attribute | Value |
---|---|
Brand | Tork |
Certification | Eco Label FSC |
Colour | White |
Dispenser Type | Wall Mounted |
EAN | 7310791004242 |
ECLASS Code | 40030212 |
MFR Part No. | 114273 |
Number of Ply | 2 |
Number of Sheets | 7560 |
Number of Sleeves/Rolls | 30 |
Perforated | No |
Product Form | Sheet |
Roll Type | Folded |
Scented | No |
Sheet Length | 190mm |
Sheet Width | 110mm |
Sheets Per Roll/Sleeve | 252 |
System | T3 |
Textured/Embossed | No |
Type | Toilet Tissue |
UNSPSC Code | 47120000 |