£48.99
Ex VAT
£58.79
Inc VAT
Product Details
Product Specification
Product Documents
This high-capacity toilet roll from Tork® offers premium quality at an economic price. The double-ply gives high-performance and absorbancy for a comfortable, clean feeling.
Embossed with an attractive leaf pattern, this toilet paper is perfect for guest frequented bathrooms, to make a great impression every time.
Features and Benefits
• High-capacity rolls last longer for reduced refill times
• Delivered with Tork® Easy Handling® packaging for improved portability, opening, and disposal
• Soft and absorbent for a clean feeling
Typical Applications
• Kitchens
• Warehouses
• Healthcare
• Schools and nurseries
Approvals
• EU Ecolabel certified
• FSC® certified
• FSC® Chain-of-Custody
Standards
• ISO 9001 - Quality management systems
• ISO 14001 - Environmental management systems
• OHSAS 18001 - Occupational Health & Safety management
• Fulfills the Packaging and Packaging Waste Directive (94/62/EC)
Notes
• Compatible with T2 dispenser
Attribute | Value |
---|---|
Brand | Tork |
Certification | Eco Label FSC |
Colour | White |
Core Diameter | 59mm |
Dispenser Type | Wall Mounted |
EAN | 7322540221145 |
ECLASS Code | 40030212 |
For Use With | MOL9520540L |
MFR Part No. | 110275 |
Number of Ply | 2 |
Number of Sheets | 1800 |
Number of Sleeves/Rolls | 6 |
Perforated | Yes |
Product Form | Roll |
Roll Diameter | 265mm |
Roll Length | 360m |
Roll Type | Jumbo |
Scented | No |
Series | Premium |
Sheet Length | 200mm |
Sheets Per Roll/Sleeve | 1800 |
System | T1 |
Textured/Embossed | Yes |
Type | Toilet Roll |
UNSPSC Code | 47120000 |