£45.79
Ex VAT
£54.95
Inc VAT
Product Details
Product Specification
Product Documents
Premium Mini Jumbo Toilet Rolls are high quality toilet rolls suitable for all environments. Decor embossed for extra comfort and softness.
Features and benefits
• High quality toilet rolls suitable for all environments
• Jumbo rolls enable more usage between changes
• Decor embossed for extra comfort and softness during use
Notes
• For use with T2 Dispensers
• Diameter: 18.7cm
• Roll width: 9.4cm
Attribute | Value |
---|---|
Brand | Tork |
Certification | Eco Label |
Colour | White |
Core Diameter | 59mm |
Dispenser Type | Wall Mounted |
EAN | 7322540221114 |
ECLASS Code | 40030212 |
For Use With | MOL9520541A MOL9524724H |
MFR Part No. | 110254 |
Number of Ply | 2 |
Number of Sheets | 850 |
Number of Sleeves/Rolls | 12 |
Perforated | Yes |
Product Form | Roll |
Roll Diameter | 187mm |
Roll Length | 170m |
Roll Type | Mini Jumbo |
Scented | No |
Series | Premium |
Sheet Length | 200mm |
Sheets Per Roll/Sleeve | 850 |
System | T2 |
Textured/Embossed | Yes |
Type | Toilet Roll |
UNSPSC Code | 47120000 |