£47.49
Ex VAT
£56.99
Inc VAT
Product Details
Product Specification
Product Documents
100% recycled fibre.
Ply: 2.
Colour: white.
For use with Katrin System Toilet Dispenser Very large roll size
(800 sheets) and dispenser holds 2 rolls.
Suitable for high traffic areas.
Controlled dispensing, and self presenting sheets reduce
consumption and improve hygiene.
All Katrin toilet papers are made from high quality fibers and
have been proven, via dissolving tests, to break down within 90
seconds.
Certified under the Nordic and EU Flower Eco labels.
Attribute | Value |
---|---|
Brand | Katrin |
Colour | White |
Core Diameter | 45mm |
Dispenser Type | Wall Mounted |
EAN | 6414300103424 |
ECLASS Code | 40030212 |
For Use With | CTL9520112Z |
MFR Part No. | 103424 |
Number of Ply | 2 |
Number of Sheets | 28800 |
Number of Sleeves/Rolls | 36 |
Perforated | Yes |
Product Form | Roll |
Roll Diameter | 135mm |
Roll Length | 92m |
Roll Type | Large |
Scented | No |
Series | Classic |
Sheet Length | 115mm |
Sheet Width | 99mm |
Sheets Per Roll/Sleeve | 800 |
Textured/Embossed | No |
Type | Toilet Roll |
UNSPSC Code | 47120000 |