£38.49
Ex VAT
£46.19
Inc VAT
Product Details
Product Specification
Product Documents
The VersaTwin™ toilet roll is ideal for busy washrooms. Delivering high-performance at a great price, the 2-ply roll is soft and absorbent and requires less for that comfortable, dry feeling.
Features and Benefits
• Made with recycled fibres for sustainability
• Quickly breaks down in water to avoid blockages
• Zero waste paper saves money
• Made in the UK
Standards
• CHSA Soft Tissue Standard
Notes
• LDPE wrap and recycled board core are all widely recycled
Attribute | Value |
---|---|
Brand | Northwood |
Colour | White |
Core Diameter | 38mm |
Dispenser Type | Wall Mounted |
ECLASS Code | 40030212 |
MFR Part No. | JT81SW |
Number of Ply | 2 |
Number of Sleeves/Rolls | 24 |
Perforated | No |
Product Form | Roll |
Roll Length | 125m |
Roll Type | Large |
Scented | No |
Series | Leonardo® VersaTwin™ |
Sheet Width | 90mm |
Textured/Embossed | No |
Type | Toilet Roll |
UNSPSC Code | 47120000 |