£68.49
Ex VAT
£82.19
Inc VAT
Product Details
Product Specification
Product Documents
The Tork® SmartOne® toilet roll is designed with hygiene and sustainability in mind. Unique dispensing technology delivers one sheet per request, reducing consumption while protecting each roll from cross-contamination.
Features and Benefits
• Disintegrates quickly to avoid pipe blockages
• Single dispensing system reduces consumption and cuts costs
• Delivered in Tork® Easy Handling® plastic for portability, easy opening, and disposal
• Cost-effective high capacity use to reduce maintenance
• SmartCore® technology for quick refill times
Typical Applications
• Industrial settings
• Offices
• Healthcare sector
• Education sector
Approvals
• FSC® certified - the mark of responsible forestry
• EU Ecolabel certified
Standards
• ISO 9001 - Quality management systems
• ISO 14001 - Environmental management systems
• Fulfills Packaging and Packaging Waste Directive (94/62/EC)
• OHSAS 18001 - Occupational Health & Safety management
Attribute | Value |
---|---|
Brand | Tork |
Certification | Eco Label FSC |
Colour | White |
Core Diameter | 44mm |
Dispenser Type | Wall Mounted |
ECLASS Code | 40030212 |
MFR Part No. | 472242 |
Number of Ply | 2 |
Number of Sheets | 1150 |
Number of Sleeves/Rolls | 6 |
Perforated | No |
Product Form | Roll |
Roll Diameter | 199mm |
Roll Length | 207m |
Roll Type | Mini |
Scented | No |
Series | SmartOne® |
Sheet Length | 180mm |
Sheets Per Roll/Sleeve | 1150 |
System | T8 |
Textured/Embossed | No |
Type | Toilet Roll |
UNSPSC Code | 47120000 |