£33.49
Ex VAT
£40.19
Inc VAT
Product Details
Product Specification
Product Documents
These coreless, compact toilet rolls from Northwood® are ideal for busy washrooms. The coreless design leaves behind no waste and is the economic choice for larger company bathrooms.
Features and Benefits
• Made from pure pulp for quality feel and absorbency
• Designed to breakdown quickly in water to avoid blockages
• The entire roll is used with no waste left behind
• Soft and comfortable for a luxurious feel
• Made in the UK for a reduced carbon footprint
• LDPE wrap can be widely recycled for sustainability
Typical Applications
• Washroom
• Janitorial
Approvals
• CHSA Soft Tissue Standard
Attribute | Value |
---|---|
Brand | Northwood |
Colour | White |
Dispenser Type | Wall Mounted |
EAN | 5010146003983 |
ECLASS Code | 40030212 |
For Use With | PGP9521466F |
MFR Part No. | JCL100PN |
Number of Ply | 2 |
Number of Sheets | 270 |
Number of Sleeves/Rolls | 36 |
Perforated | No |
Product Form | Roll |
Roll Diameter | 120mm |
Roll Length | 100m |
Roll Type | Coreless |
Scented | No |
Series | Coreless |
Sheet Width | 90mm |
Textured/Embossed | No |
Type | Toilet Roll |
UNSPSC Code | 47120000 |