£317.00
Ex VAT
£380.40
Inc VAT
Product Details
Product Specification
Product Documents
Boost guest confidence and enhance hygiene in your washrooms with Tork Toilet Seat Covers. These disposable covers are designed for single-use applications, providing a protective barrier between the user and the toilet seat. Perfect for public restrooms, hotels, and any facility where maintaining cleanliness and guest satisfaction is a priority, Tork Toilet Seat Covers offer a convenient and sanitary solution. Elevate your restroom experience by assuring users of a clean and hygienic toilet seat, promoting a positive image for your establishment.
Features and Benefits
• Minimize contamination with disposable design
• Effortless maintenance with flushable convenience
Attribute | Value |
---|---|
Brand | Tork |
Colour | White |
ECLASS Code | 40030212 |
MFR Part No. | 75016 |
Number of Ply | 1 |
Number of Sheets | 250 |
Number of Sleeves/Rolls | 1 |
Perforated | No |
Product Form | Sheet |
Scented | No |
Sheet Length | 257mm |
Sheet Width | 380mm |
Sheets Per Roll/Sleeve | 250 |
System | V1 |
Textured/Embossed | No |
Type | Toilet Seat Cover |
UNSPSC Code | 47120000 |