noscriptMetsa TOILET TISSUE 3PLY 165SHEETS PER ROLL 8ROLLS PER PACK (CS-40) 54343 | Cromwell Tools

Metsa

TOILET TISSUE 3PLY 165SHEETS PER ROLL 8ROLLS PER PACK (CS-40)

SKU:

CTL9523405E

MPN:

54343

£26.99

Ex VAT

£29.99

| Save 10.00%

£32.39

Inc VAT

IN STOCK (50+)

    Product Details

    White 3 Ply Soft Toilet Tissue
    Certified under the Nordic Eco label.
    Certified under the Asthma Allergy Nordic label.


    Product Specification
    Attribute
    Value

    Brand

    Metsa

    Certification

    Eco Label

    Colour

    White

    Dispenser Type

    Wall Mounted

    EAN

    6414301054343

    ECLASS Code

    40030212

    MFR Part No.

    54343

    Number of Ply

    3

    Number of Sheets

    6600

    Number of Sleeves/Rolls

    40

    Perforated

    Yes

    Product Form

    Roll

    Roll Length

    20m

    Roll Type

    Conventional

    Scented

    No

    Series

    Classic

    Sheets Per Roll/Sleeve

    165

    Textured/Embossed

    Yes

    Type

    Toilet Tissue

    UNSPSC Code

    47120000