£40.49
Ex VAT
£48.59
Inc VAT
Product Details
Product Specification
Product Documents
Scott® Essential™ Jumbo Roll Toilet Tissue provides a reliable and efficient solution for busy, high-traffic washrooms. Made from 100% recycled fibers, this 2-ply commercial toilet paper ensures flushability to prevent blockages and maintain workplace hygiene. With an embossed Scott® logo and patterns for an enhanced appearance and feel, each roll is 9 times longer than a standard commercial toilet roll, offering high capacity. The white, European Ecolabel-certified toilet paper is compatible with the Aquarius™ non-stop jumbo tissue roll dispenser, making it a trusted choice for washroom hygiene standards in high-frequency environments.
Features and Benefits
• Compatible with Aquarius™ non-stop jumbo tissue roll dispenser (product code 6991)
• Each jumbo toilet tissue roll contains unperforated 2 ply toilet paper, measuring 380m long and 9.5cm wide, with a 60mm core
• Reliable flushability to prevent blockages, promoting high washroom hygiene standards
Attribute | Value |
---|---|
Brand | Scott Hygiene |
Colour | White |
Core Diameter | 60mm |
Dispenser Type | Wall Mounted |
ECLASS Code | 40030212 |
MFR Part No. | 8511 |
Number of Ply | 2 |
Number of Sheets | 2280 |
Number of Sleeves/Rolls | 6 |
Perforated | Yes |
Product Form | Roll |
Roll Diameter | 260mm |
Roll Length | 380m |
Roll Type | Maxi Jumbo |
Scented | No |
Series | Essential™ |
Sheet Length | 380mm |
Sheet Width | 90mm |
Sheets Per Roll/Sleeve | 380 |
Textured/Embossed | Yes |
Type | Toilet Roll |
UNSPSC Code | 47120000 |