£61.99
Ex VAT
£74.39
Inc VAT
Product Details
Product Specification
Product Documents
Kleenex® Standard 2-ply Toilet Paper Rolls offer a high-quality washroom experience with soft and luxurious sheets made from 100% pure fibers. This pack of 36 rolls, totaling 7,560 sheets, ensures elevated care and home-like comfort in your workplace. Compatible with various Kimberly-Clark dispensers, including the ICON™ system, and FSC certified for environmental assurance, these toilet paper rolls provide reliable flushability and a superior washroom solution.
Features and Benefits
• For environmental assurance, this Kleenex® toilet paper is FSC certified and has reliable flushability
• Individual sheet size: 12.4cm x 10.4cm
• Kleenex® 2 ply toilet paper is soft and luxurious and made from 100% pure fibres to provide elevated care
Attribute | Value |
---|---|
Brand | Kleenex |
Colour | White |
Core Diameter | 45mm |
Dispenser Type | Wall Mounted |
EAN | 5033848042265 |
ECLASS Code | 40030212 |
MFR Part No. | 8477 |
Number of Ply | 2 |
Number of Sheets | 7560 |
Number of Sleeves/Rolls | 36 |
Perforated | Yes |
Product Form | Roll |
Roll Type | Small |
Scented | No |
Sheet Length | 124mm |
Sheet Width | 104mm |
Sheets Per Roll/Sleeve | 210 |
Textured/Embossed | No |
Type | Toilet Roll |
UNSPSC Code | 47120000 |