£46.49
Ex VAT
£55.79
Inc VAT
Product Details
Product Specification
Product Documents
Control™ toilet tissue is designed to meet the demands of busy washrooms while providing a soft and absorbent experience. Ideal for high-traffic environments, its interfolded design ensures minimal dispensing and helps reduce waste. This tissue is particularly user-friendly, as the sheets are carefully folded to prevent ripping during use, enhancing durability. Each sheet dispenses individually, promoting hygiene by allowing users to touch only the sheets they intend to use. Committed to sustainability, Control™ is made from 100% recycled fiber and is both FSC-certified and carries the European Eco-label, ensuring environmental responsibility in its production.
Features and Benefits
• The sheets are folded to prevent ripping when they are pulled from the dispenser to reduce waste
• Dispenses single sheets at a time so users touch only the sheets they use to maximise hygiene
• Made from 100% recycled fibre for a sustainable solution
Attribute | Value |
---|---|
Brand | Scott Hygiene |
Colour | White |
Dispenser Type | Wall Mounted |
EAN | 5027375010354 |
ECLASS Code | 40030212 |
For Use With | KIM9526946K |
MFR Part No. | 8042 |
Number of Ply | 2 |
Number of Sheets | 250 |
Number of Sleeves/Rolls | 36 |
Perforated | No |
Product Form | Sheet |
Roll Type | Folded |
Scented | No |
Sheet Length | 108mm |
Sheet Width | 93mm |
Sheets Per Roll/Sleeve | 250 |
Type | Toilet Tissue |
UNSPSC Code | 47120000 |