£28.49
Ex VAT
£34.19
Inc VAT
Product Details
Product Specification
Product Documents
• 3 ply luxurious extra soft tissue with high brightness
• Attractive décor designed to make a great impression
Attribute | Value |
---|---|
Brand | Tork |
Certification | Eco Label FSC |
Colour | White |
Dispenser Type | Wall Mounted |
EAN | 7322540920284 |
ECLASS Code | 40030212 |
MFR Part No. | 100170 |
Number of Ply | 3 |
Number of Sheets | 680 |
Number of Sleeves/Rolls | 4 |
Perforated | Yes |
Product Form | Roll |
Roll Diameter | 115mm |
Roll Length | 20.4m |
Roll Type | Conventional |
Scented | No |
Series | Premium |
Sheet Length | 120mm |
Sheets Per Roll/Sleeve | 170 |
System | T4 |
Textured/Embossed | Yes |
Type | Toilet Roll |
UNSPSC Code | 47120000 |