£33.49
Ex VAT
£40.19
Inc VAT
Product Details
Product Specification
Product Documents
This pack of 24 toilet rolls are made from recycled materials and are designed to be placed in toilet roll dispensers. Each roll is 2 ply for comfort.
Features and Benefits
• Allows for controlled dispensing when paired with a dispenser (sold separately)
• Suited for use in the VTSMORA Raphael series toilet roll dispenser
• Recycled
• Pack of 24 ensures you have an ample amount to hand for replacing
Typical Applications
• Offices
• Schools
• Warehouses
• Public Buildings
Attribute | Value |
---|---|
Brand | Raphael |
Certification | FSC |
Colour | White |
Core Diameter | 38mm |
Dispenser Type | Wall Mounted |
ECLASS Code | 40030212 |
For Use With | NHP9529001D |
MFR Part No. | VT2125R |
Number of Ply | 2 |
Number of Sleeves/Rolls | 24 |
Perforated | Yes |
Product Form | Roll |
Roll Diameter | 145mm |
Roll Length | 125m |
Roll Type | Twin |
Scented | No |
Series | VersaTwin |
Sheet Width | 90mm |
Textured/Embossed | No |
Type | Toilet Roll |
UNSPSC Code | 47120000 |