£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
Product Documents
• THE choice for premium, environmentally friendly toilet tissue.
• 100% recycled paper which offers comfort, performance
& quality
Attribute | Value |
---|---|
Brand | Whisper |
Certification | FSC |
Colour | White |
Core Diameter | 50mm |
Dispenser Type | Wall Mounted |
ECLASS Code | 40030212 |
MFR Part No. | WGREEN2 |
Number of Ply | 2 |
Number of Sheets | 8400 |
Number of Sleeves/Rolls | 40 |
Perforated | Yes |
Product Form | Roll |
Roll Length | 23m |
Roll Type | Standard |
Scented | No |
Series | Green |
Sheet Width | 103mm |
Sheets Per Roll/Sleeve | 210 |
Textured/Embossed | Yes |
Type | Toilet Roll |
UNSPSC Code | 47120000 |