£9.19
Ex VAT
£11.03
Inc VAT
Product Details
Product Specification
White 200 sheet toilet rolls are made from soft, high quality 2 ply soft tissue for superb quality at an economical price. Ideal for high use.
Feature and Benefits
• 2 ply soft white tissue designed to deliver high quality at a cost effective price
• 45mm core to fit standard dispensers
Typical Applications
• Washrooms
• Schools
• Factories
• Offices
• Medical
• Domestic
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | White |
Core Diameter | 45mm |
Dispenser Type | Wall Mounted |
ECLASS Code | 40030212 |
MFR Part No. | TWH200 |
Number of Ply | 2 |
Number of Sheets | 800 |
Number of Sleeves/Rolls | 4 |
Perforated | Yes |
Product Form | Roll |
Roll Length | 20m |
Roll Type | Conventional |
Scented | No |
Series | Strong 200T |
Sheet Length | 105mm |
Sheet Width | 95mm |
Sheets Per Roll/Sleeve | 200 |
Textured/Embossed | No |
Type | Toilet Roll |
UNSPSC Code | 47120000 |