£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
Dust bag for belt and random orbit sanders appropriate for GBS 75; GEX 125; GEX 150 AC Professional; PEX 11; PEX 12; PEX 15 AE; PEX 115 A-1.
Features and Benefits
• Durable, long-lasting design
• Appropriate for GBS 75; GEX 125; GEX 150 AC Professional; PEX 11; PEX 12; PEX 15 AE; PEX 115 A-1.
Notes
This is a Bosch dust bag for belt and random orbit sanders.
Item Weight: 64 g
Product Dimensions: 15.3 x 27.9 x 2.5 cm
Attribute | Value |
---|---|
Accessory Type | Dust Extraction Bags |
Brand | Bosch |
EAN | 3165140098458 |
For Use With | appropriate for GBS 75 GEX 125 GEX 150 AC Professional PEX 11 PEX 115 A-1. PEX 12 PEX 15 AE |
UNSPSC Code | 47121607 |