£217.00
Ex VAT
£260.40
Inc VAT
Product Details
Product Specification
The Vacmaster WD M38 PCF 110V industrial vacuum cleaner excels in extracting medium hazardous dusts like concrete, silica, and MDF, ensuring 99.9% dust removal with an exposure limit of >0.1 mg/m³. Ideal for construction sites and workshops, it features a powerful 1100W motor with 218 Air Watts and a 38-litre tank for both wet and dry extraction. It includes a 660W power take-off socket for tool connection, a Push Clean Filter system to maintain suction power, and an LED indicator for performance alerts. Built with a stainless-steel tank and anti-static components, it offers durability, safety, and a 14m working reach.
Features and Benefits
• Features a powerful 1100W motor and a 38L tank, handling both wet and dry tasks efficiently
• Built to UK Health and Safety Executive standards, ensuring safe, portable electrical use
• Certified for capturing medium hazardous dusts, removing 99.9% of particles with an OEL value of less than 0.1 mg/m³
• The Push Clean Filter System uses reversed airflow to clean the filter and push debris back into the tank, maintaining optimal suction
• Includes 5 hygiene seal dust bags and 5 disposable liners to prevent hazardous dust from becoming airborne or remaining in the tank
Attribute | Value |
---|---|
Airflow | 4080L/min |
Brand | Vacmaster |
Cable Length | 10m |
Colour | Silver |
Depth | 460mm |
Dry Capacity | 38LL |
Dust Classification | Class M |
EAN | 6939349515989 |
ECLASS Code | 21050601 |
Height | 790mm |
Includes | 12in Floor head 5 x 38L Hygiene Seal Dust Bag 5 x 38L Tank Liner Bags Anti-static Crevice Tool Anti-Static Round Dusting Brush Anti-static Screw Fit Hose Cartridge Filter Foam Filter Stainless Steel Handle Universal Power Tool Adaptor |
Model Number | VDK1138SWC-110 |
Power Rating | 1100W |
Power Take-off | Yes |
Supply Voltage | 110V |
UNSPSC Code | 47121602 |
Vacuum Cleaner Type | Wet/Dry |
Weight | 11.45kg |
Wet Capacity | 38LL |
Width | 400mm |