£129.00
Ex VAT
£154.80
Inc VAT
Product Details
Product Specification
The Vacmaster WD L20 240V Dust Extractor is designed for safe collection of light hazardous dusts, such as gypsum and plasterboard, with a Workplace Exposure Limit (WEL) greater than 1 mg/m³. Ideal for trade and industrial use, it features a 20-litre tank and a 1600W twin-fan motor, delivering 260 Air Watts of suction power. The extractor supports both wet and dry use and includes a 1390W power take-off socket for tool connection. It has dual HEPA filtration (HEPA 13 and exhaust filter) for 99.95% dust removal. Constructed with a stainless-steel tank, it includes a 3.5m hose and 5m cable.
Features and Benefits
• Washable pre-filter extends the HEPA filter's lifespan.
• 1600-watt twin fan bypass motor delivers 260 Air Watts of suction power, with a max airflow of 52 L/s and 27 kPa vacuum pressure for robust performance
• 1390W power take-off socket allows direct connection of power tools, enabling simultaneous dust extraction while sanding or drilling
• Heavy-duty construction with a stainless-steel tank, friction-fit extension tubes, reinforced steel clips, and a 3.5m crush-resistant hose for durability in industrial settings
• Long reach with a 9.5m working area, featuring a 3.5m hose and 5m PVC power cable suitable for both wet and dry extraction tasks
• On-board accessory storage provides easy access to tools during operation and storage
• Capable of handling large volumes of wet and dry debris with interchangeable filters and dust bags
• Vacmaster by Cleva offers high engineering standards for powerful and durable performance
Attribute | Value |
---|---|
Brand | Vacmaster |
Cable Length | 7.5mm |
Colour | Black |
Dry Capacity | 20LL |
Dust Classification | Class L |
EAN | 6939349512896 |
ECLASS Code | 21050601 |
Height | 550mmmm |
Includes | Antistatic crevice tool, Antistatic round brush, 12" multisurface floor nozzle and power tool adaptor |
Model Number | VK1620SWC-01L |
Power Rating | 1600WW |
Supply Voltage | 240V |
UNSPSC Code | 47121602 |
Vacuum Cleaner Type | Wet/Dry |
Wet Capacity | 20LL |
Width | 400mmmm |