noscriptVacmaster 30L L CLASS WET & DRY, PUSH CLEAN FILTER, PTO 1400W 240V VDK1430SFC-01L | Cromwell Tools

Vacmaster

30L L CLASS WET & DRY, PUSH CLEAN FILTER, PTO 1400W 240V

SKU:

CTL2790845E

MPN:

VDK1430SFC-01L

£157.00

Ex VAT

£188.40

Inc VAT

IN STOCK (3)

    Product Details

    The Vacmaster WD L30 PCF dust extractor, with its 30-litre tank and Push Clean Filter System, is designed for effective dust management in construction sites, workshops, and industrial environments. It features a 1400W bypass motor delivering 191 Air Watts of suction power and a HEPA 13 filter that captures 99.95% of dust particles down to 0.3 microns. The unit supports both wet and dry extraction and includes a 1590W power take-off socket for tool connection. Its Push Clean Filter System uses reverse airflow to keep the filter clean, ensuring consistent suction. Built with a stainless-steel tank and a 14m reach, it combines durability with efficiency.


    Features and Benefits
    • Effectively extracts dust, softwoods, gypsum, plasterboard, and Corian with a WEL greater than 1 mg/m³, supported by a 1400W Twin Fan Bypass Motor generating 191 Air Watts for wet or dry extraction
    • Features a Push Clean Filter system that uses reverse airflow to clean the cartridge filter, maintaining high suction power and preventing clogs.
    • Includes a 1590W power take-off socket to directly connect power tools, enabling dust extraction while sanding or drilling
    • Adjustable suction power allows for precise control, making it suitable for delicate cleaning and fine dust removal without disrupting the cleaning zone
    • Engineered with advanced processes and high standards, ensuring powerful performance and long-lasting durability


    Product Specification
    Attribute
    Value

    Brand

    Vacmaster

    Cable Length

    10m

    Depth

    390mm

    Dry Capacity

    30LL

    Dust Classification

    Class L

    EAN

    6939349515040

    ECLASS Code

    21050601

    Height

    660mm

    Model Number

    VDK1430SFC-01L

    Power Rating

    1590W

    Power Take-off

    Yes

    Supply Voltage

    240V

    UNSPSC Code

    47121602

    Vacuum Cleaner Type

    Wet/Dry

    Weight

    7.6kg

    Wet Capacity

    30LL

    Width

    390mm