£157.00
Ex VAT
£188.40
Inc VAT
Product Details
Product Specification
The Vacmaster WD L30 240V dust extractor is ideal for building contractors and industrial applications, with a 30L tank that handles both wet and dry extraction. It features a 1600W twin-fan bypass motor delivering 260 Air Watts of suction power and a 1390W power take-off socket for seamless tool integration. The dual HEPA filtration system--HEPA 13 cartridge and exhaust filter--captures 99.95% of harmful particles, ensuring a cleaner environment. Designed for heavy-duty use, it includes a stainless-steel tank with a drainage port, a 3.5m crush-resistant hose, and a 7.5m cable, providing a 12m total working reach.
Features and Benefits
• Effectively extracts dust from materials like softwoods, gypsum, plasterboard, and Corian, with a workplace exposure limit (WEL) of over 1 mg/m³.
• Equipped with a dual HEPA 13 filtration system, this vacuum captures 99.95% of dust and allergen particles down to 0.3 microns.
• Includes a 1390W power take-off socket allowing you to plug in your power tool and start extracting dust as you work.
• Built for tough industrial use, the Vacmaster WD L30 features a durable stainless steel 30L collection tank
• Utilises advanced engineering and high standards to deliver powerful and durable products, ensuring exceptional performance and longevity.
Attribute | Value |
---|---|
Brand | Vacmaster |
Cable Length | 7.5mm |
Colour | Black |
Dry Capacity | 30LL |
Dust Classification | Class L |
EAN | 6939349512919 |
ECLASS Code | 21050601 |
Height | 636mmmm |
Includes | Antistatic crevice tool, Antistatic round brush, 12" multisurface floor nozzle and power tool adaptor |
Model Number | VK1630SWC-01L |
Power Rating | 1600WW |
Supply Voltage | 240V |
UNSPSC Code | 47121602 |
Vacuum Cleaner Type | Wet/Dry |
Wet Capacity | 30LL |
Width | 383mmmm |