£199.00
Ex VAT
£238.80
Inc VAT
Product Details
Product Specification
Suitable for both wet and dry extraction, the Vacmaster WD L50 dust extractor is independently certififed for the safe collection of hazardous dusts. It features a dual HEPA filtration system which removes up to 99.95% of harmful dust and allergens from the vacuum's air stream and delivers a Workplace Exposure Limit (WEL) of greater than 1mg/m3 for particles down to 0.3 microns.
Features and Benefits
• Delivers L Class dust extraction for reliable removal of softwoods, gypsum, plasterboard and corian
• The powerful 1600W twin fan bypass motor deliver 355 air watts of effective dust extraction
• 50L collection tank suits a dust bag or bag-free operation to suit your requirements
• Connects directly to your power tool with an integrated 1390W power take-off socket which connects the vacuum operation to the tool's power switch
• Manufactured for heavy-duty use with a stainless steel collection tank, reinforced steel retainer clips and a crush resistant hose
• The drainage function allow for quick, no-mess drainage with a simple change of the hose direction
• The blower function replaces the need to sweep by simply plugging the suction hose into the exhaust port of the vacuum
Contents
• 1 wet and dry dust extractor
• 1x HEPA cartridge filter
• 1x foam filter
• 1x nylon washable pre-filter
• x2 extension tubes
• 1x handle with airflow control
• 1x crevice tool
• 1x round dusting brush
• 1x universal floor head
• 1x handle with airflow control
• 1x fine filtration dust bag
• 1x accessory bag
Typical Applications
• Industrial
• Workshop
• Warehouse
Standards
• BS EN 60335-2-69:2012
Attribute | Value |
---|---|
Brand | Vacmaster |
Cable Length | 9m |
Depth | 520mm |
Dry Capacity | 50LL |
Dust Classification | Class L |
EAN | 6939349512902 |
ECLASS Code | 21050601 |
Height | 750mm |
MFR Part No. | VJE1650SW-01L |
Power Rating | 1600W |
Power Take-off | Yes |
Supply Voltage | 240V |
UNSPSC Code | 47121602 |
Vacuum Cleaner Type | Wet/Dry |
Weight | 12.4kg |
Wet Capacity | 50LL |
Width | 500mm |