£367.00
Ex VAT
£440.40
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
The Nilfisk ATTIX 30-01 PC combines high performance with a big container capacity - the ideal solution for customers with high frequency and demanding cleaning needs. The ergonomic design ensures functional and user-friendly operation.
The Nilfisk ATTIX 30 will solve all major tasks in your company, workshop, garage, production etc. The design offers you cable storage, accessory storage and a big tool deposit to keep all you need at hand. The larger size of the Nilfisk ATTIX 30 allows you to work longer without emptying the container, and with the wide range of available models, it's difficult to imagine that you won't find a perfect match for your wet and dry vacuum cleaning tasks. Operating costs are minimized with the washable PET fleece filter elements, and the low working noise level lets you work when others are nearby, without disturbing them. The -21 models are equipped with a convenience socket so no need for an extra extension cable, just plug your tool into the vacuum cleaner. Automatic On/Off (-21) models are the choice of people who use the vacuum cleaner with electric hand tools because starting or stopping the tool starts and stops the vacuum, as well. An optional Airbox is available which performs the same function when using pneumatic tools.
Features and Benefits
• Compact, ergonomic, and powerful
• Push&Clean filter cleaning system takes care of filter cleaning tasks in just a few seconds
• Washable PET fleece filter for high efficiency and low maintenance costs
• SilentPower. High performance that is seen, but not heard
• Large container volume
• Softstart will safeguard you from blown fuses
• Cleanroom version available for Class 5-9, ISO 14644_1
• AntiStatic System
Attribute | Value |
---|---|
Airflow | 3200L/min |
Brand | Nilfisk Alto |
Cable Length | 10m |
Colour | Black Blue |
Depth | 450mm |
Dry Capacity | 30L |
EAN | 4005337142733 |
ECLASS Code | 21050601 |
Height | 595mm |
Includes | 2 x Extension Tube Chrome Curved Hand Tube Combination Floor Nozzle PET Filter Element Plastic Crevice Nozzle Tool Universal Hose with EVA Coupling |
MFR Part No. | 302003626 |
Model Number | Attix 30-01 PC |
Power Rating | 1000W |
Power Take-off | No |
Sound Level | 59dB |
Supply Voltage | 110V |
UNSPSC Code | 47121602 |
Vacuum Cleaner Type | Wet/Dry |
Weight | 10kg |
Wet Capacity | 30L |
Width | 380mm |