H-CLASS ATTIX30
Achieving superior suction power in a compact and flexible solution. A perfect solution for craftsmen on the move.
Working sound level: 59dBA.
Airflow: 3700ltr/min.
Vacuum: 250mbar.
Cable length: 7.5m.
EN 60335-2-69, IEC 60335-2-69 (1997)
The handling of hazardous dust is a complex matter that demands innovative
product development and competent engineering. As a specialist, Nilfisk-ALTO offers proven solutions in every Hazard Class involving the task of picking up health endangering dusts. See below for Class OEL levels.
Approved for professionals. Working with hazardous dust demands the highest level of safety to ensure maximum protection. Nilfisk-ALTO offers Health and Safety vacuum cleaners for Hazardous dust classes - L (light), M (medium), H (high), and Asbestos. The entire range is designed for professionals who demand low noise, ergonomics, long-life and Xperformance.
"Push&Clean" Models ("PC" Suffix)
With Push&Clean, to clean the filter, block the inlet fitting or the hose, and push and release the filter cleaning button. Powerful air pulses clean the filter and you are back to work in no time.
Dust Class: H
Max. Permeability: 0.005%
Removes 99.995% of:
• Dusts with OEL values
• Carcinogenic dusts
• Dusts with germs or bacteria