£619.00
Ex VAT
£742.80
Inc VAT
Product Details
Product Specification
Product Documents
The Kärcher® ultra-lightweight, battery-powered backpack vacuum features innovative design for extremely convenient cleaning and effortless transport. The BVL 5/1 BP vacuum delivers a five-hundred watt output with a long battery running time for extended productivity, while an ample five-litre container allows for use in narrow spaces on stairs, between seats and more.
Features and Benefits
• Super lightweight at just 4.6kg
• Cordless backpack vacuum for uninhibited movement
• Manufactured from extremely light, innovative EPP (expanded polypropylene) technology for an excellent ergonomic design
• Extremely durable long-lasting product
• A 100 per cent recyclable product for Eco-frinedly sustainability
• Integrated carrying frame allows for operator comfort even when using for longer periods of work
• Control panel placement on the waist strap allows easy control of all functions
• The suction hose connection can be adjusted to suit right-handed and left-handed people
• Brushless EC motor resists wear and tear for an extended product life
Contents
• 1x BVL 5/1 BP backpack vacuum cleaner
• 1x 1m suction hose with bend
• 1x telescopic suction tube
• 1x fleece filter bag
• 1x combi floor nozzle
• 1x upholstery nozzle
• 1x crevice nozzle
Typical Applications
• Professional cleaners
• Commercial
• Offices
• Public transport
• Cinemas
Standards
• Safety Class II
Notes
• Vacuum cleaner only V Kärcher® Battery Power+ 36/60 battery and the corresponding charger must be ordered separately
• A HEPA-14 filter is also available as an optional extra
Attribute | Value |
---|---|
Airflow | 2400L/min |
Brand | Karcher |
Colour | Black Yellow |
Depth | 220mm |
Dry Capacity | 5L |
EAN | 4054278731636 |
ECLASS Code | 21050601 |
Height | 510mm |
MFR Part No. | 13942740 |
Model Number | BVL 5/1 BP |
Power Rating | 500W |
Power Take-off | No |
Sound Level | 65dB |
Supply Voltage | 36V |
UNSPSC Code | 47121602 |
Vacuum Cleaner Type | Dry |
Weight | 4.6kg |
Width | 320mm |