£179.00
Ex VAT
£214.80
Inc VAT
Product Details
Product Specification
Product Documents
For a high-performance, reliable wet and dry vacuum cleaner, the Charles™ model is the perfect choice. Designed to tackle heavy work, Charles™ comes with a range of combination nozzles to take on any surface, both wet and dry, including soft furnishings, a dirty carpet, or a flooded kitchen floor.
Kitted out with a professional Bypass AirFlo Motor™, the vacuum offers a reliable performance for all your cleaning needs.
Features and Benefits
• Hepaflo™ dust bags are quick and easy to change - no mess or fuss
• Easy to transport, Charles™ features wheels and a carry handle
• A safety float valve protects against overfill for wet pick-up
• For improved filtration and vacuum capacity, the TriTex™ filtration system improves performance
Typical Applications
• Suitable for domestic and commercial use
Attribute | Value |
---|---|
Brand | Numatic |
Cable Length | 10m |
Colour | Blue |
Depth | 355mm |
Dry Capacity | 15L |
EAN | 5028965244371 |
ECLASS Code | 21050601 |
Height | 510mm |
Includes | 150mm Slide on Brush for Upholstery Nozzle 150mm Upholstery Nozzle 240mm Crevice Tool 2 x Aluminium Extension Tube 300mm Combination Floor Nozzle 300mm MultiFlo Wet Pick Up Nozzle 65mm Soft Dusting Brush Aluminium Tube Bend with Volume Control Double Taper Hose/Tool Adaptor |
MFR Part No. | 824615 |
Model Number | Charles CVC-370 |
Power Rating | 1060W |
Supply Voltage | 230V |
UNSPSC Code | 47121602 |
Vacuum Cleaner Type | Wet/Dry |
Wet Capacity | 9L |
Width | 355mm |