£454.00
Ex VAT
£544.80
Inc VAT
2 Variations Available
Product Details
Product Specification
These upright vacuum cleaners are designed an ergonomic handle which ensures comfortable handling and long, fatigue-free working times, as well as being low in weight. Accessories integrated directly on the machine extend the possible applications with the fast and efficient cleaning of edges or narrow alcoves, whereas an optical brush adjustment aid allows precise adjustment of the brush to the height of the carpet fibre. A patented removal system makes possible almost dust-free replacement of the extremely tear-resistant fleece filter bags. Other time-saving equipment features, such as the tool-free brush replacement.
Features and Benefits
• Manual brush roller adjustment
• Brush replacement without tools
• Quick-change system for power cable
• Patented centrifugal coupling
Attribute | Value |
---|---|
Airflow | 40L/min |
Brand | Karcher |
Cable Length | 12m |
Colour | Grey |
Dry Capacity | 5.5L |
EAN | 4054278494470 |
ECLASS Code | 21050601 |
Height | 1215mm |
MFR Part No. | 10333370 |
Model Number | CV 38/2 |
Power Rating | 150W |
Sound Level | 66dB |
Supply Voltage | 220/240V |
UNSPSC Code | 47121602 |
Vacuum Cleaner Type | Dry |
Weight | 8.8kg |
Width | 390mm |