£73.49
Ex VAT
£88.19
Inc VAT
Product Details
Product Specification
Product Documents
This lightweight, low noise cordless vacuum cleaner from Makita® offers strong suction power and large dust capacity for heavy duty applications.
Contents
• Nozzle
• Sash nozzle
• Straight pipe
Notes
• Batteries sold separately
Attribute | Value |
---|---|
Airflow | 1400L/min |
Brand | Makita |
Colour | Blue |
Depth | 480mm |
Dry Capacity | 0.65L |
EAN | 0088381658539 |
ECLASS Code | 21050601 |
Height | 152mm |
Includes | nozzle sash nozzle straight pipe |
MFR Part No. | DCL180Z |
Model Number | DCL180Z |
Power Take-off | No |
Sound Level | 71dB |
Supply Voltage | 18V |
UNSPSC Code | 47121602 |
Vacuum Cleaner Type | Dry |
Weight | 1.2kg |
Width | 114mm |