£63.49
Ex VAT
£76.19
Inc VAT
Product Details
Product Specification
Product Documents
Great addition for tradesmen and DIY users alike. Compatible with the Makita 18V LXT range of batteries. Ideal for cleaning up after a job in domestic locations or in situations where dust extraction is not possible or nessacary.
Due to the supplied floor and sash nozzle attachments along with its light weight it can be used for a wide variety of applications. Save money as no paper bags are needed, simply empty the cartridge straight into the bin when finished or when full.
Features and Benefits:
• LED job light.
• Capsule type - no need to use paper bag.
• Touch button switch with High/Low suction power settings.
• Ergonomic soft grip.
• Efficient collection filter.
• 20 minute run-time in high mode, and 40 minute run-time on low mode with 3.0Ah battery.
• Excellent suction power.
• Ideal for cleaning after work in domestic property.
• Includes floor and sash nozzles for a variety of applications.
• Low noise.
Specification:
• Max Sealed Suction: 4.2 kPa.
• Suction Power (Hi/Lo): 30/11 W
• Max Airflow: 1.4 m³/min
Attribute | Value |
---|---|
Airflow | 1400L/min |
Brand | Makita |
Colour | White |
Depth | 480mm |
Dry Capacity | 0.65L |
EAN | 0088381843324 |
ECLASS Code | 21050601 |
Height | 152mm |
Includes | 1x Floor Nozzle 1x Sash Nozzle |
MFR Part No. | DCL181 |
Model Number | DCL181 |
Power Take-off | No |
Sound Level | 72dB |
Supply Voltage | 18V |
UNSPSC Code | 47121602 |
Vacuum Cleaner Type | Dry |
Weight | 1.4kg |
Width | 114mm |