£137.00
Ex VAT
£164.40
Inc VAT
Product Details
Product Specification
The DeWalt 18V handheld wet/dry vacuum (body only) runs off a current 18 Volt battery platform allowing quick and easy change between different tools with a single battery. The rubber hose is extendable to 1 metre for added flexibility for a wide range of applications complete with crevice tool and wide nozzle. 1.9 Litre tank capacity allows for the cleaning up of larger amounts of material. High efficiency filter traps 99.7% of dust as small as drywall and cement dust and has a heavy duty washable filter. Single latch tank removal allows for quick and easy emptying of the tank.
Voltage (DC operation): 18V.
Tank volume: 1.9ltr.
Power source: DC (battery not included).
Max. airflow: 15.9ltr/sec.
Hose nozzle outside dia: 32mm.
Blower no length: 460mm
Dimensions (W x H): 160 x 200mm.
Weight (exc battery): 1.2kg - (inc battery) 2.2kg.
View the compatible range of Dewalt 18V batteries
Attribute | Value |
---|---|
Airflow | 954L/min |
Brand | DeWalt |
Colour | Yellow |
Depth | 460mm |
Dry Capacity | 1.9L |
EAN | 5035048641965 |
ECLASS Code | 21050601 |
Height | 200mm |
MFR Part No. | DCV517N-XJ |
Model Number | DCV517N-XJ |
Power Rating | 180W |
Power Take-off | No |
Supply Voltage | 18V |
UNSPSC Code | 47121602 |
Vacuum Cleaner Type | Wet/Dry |
Weight | 1.2kg |
Wet Capacity | 1.9L |
Width | 160mm |