Kobe

DRY VACUUM CLEANER, 9L, 1200W

SKU:

KBE2793100K

MPN:

2793100K

£137.00

Ex VAT

£164.40

Inc VAT

IN STOCK (50+)

    Product Details

    Used in domestic and commercial cleaning. Supplied with a 2m flexible hose, a carpet brush, a smaller carpet brush, a crevice tool, and two aluminum pipes. Fitted with a fused three pin plug. Has a sleek handle on top making moving the product easier. It has an extended design used to help move the vacuum with ease on uneven floor, also it had two different types of wheels to help with movement.


    • Power input: 1200W/240V


    • Vacuum type: Dry


    • Dry capacity: 9L
    Height:410mm
    Width:400mm
    Length:290mm


    Product Specification
    Attribute
    Value

    Brand

    Kobe

    Colour

    Black Grey Red

    Dry Capacity

    9L

    EAN

    5036140248960

    ECLASS Code

    21050601

    MFR Part No.

    3596D

    Model Number

    3596D

    Power Rating

    1200W

    Supply Voltage

    240V

    UNSPSC Code

    47121602

    Vacuum Cleaner Type

    Dry