£384.00
Ex VAT
£460.80
Inc VAT
Product Details
Product Specification
This innovative backpack brushless vacuum has twin 18V LXT batteries that power the brushless 36V motor.
Features and Benefits:
•Efficient and provides 30% more run time than standard motors, with virtually no maintenance
•3 power settings (max, high and low) and a memory mode which allows start up in the same setting as when it was last turned off
•Can be attached to the harness both left and right handed
•Portable due to having no power cord attached, lightweight and can be comfortably work for long periods, thanks to the padded harness
•2 litre capacity that is easy to open and empty or change
Typical Applications:
•All workplaces
Attribute | Value |
---|---|
Airflow | 2000L/min |
Brand | Makita |
Colour | Green |
Depth | 230mm |
Dry Capacity | 2L |
EAN | 0088381869973 |
ECLASS Code | 21050601 |
Height | 373mm |
Includes | Body only |
MFR Part No. | DVC261ZX11 |
Model Number | DVC261ZX11 |
Power Take-off | No |
Sound Level | 70dB |
Supply Voltage | 36V |
UNSPSC Code | 47121602 |
Vacuum Cleaner Type | Dry |
Weight | 4.5kg |
Width | 152mm |