£237.00
Ex VAT
£284.40
Inc VAT
Product Details
Product Specification
Product Documents
Model DVC350 is a Cordless vacuum cleaner powered by 18V Li-ion battery; compatible with both 3.0Ah battery BL1830 and 1.3Ah battery BL1815.
Features and Benefits
• Cordless design for high portability
• Large 3L dust bag capacity for big jobs
• High/Low air volume settings to suit your application
• Soft start to protect motor against wear and tear for a longer service life
• Delivers two functions: as well as vacuuming, it converts into a blower by attaching another nozzle
• Supplied with a shoulder strap for added mobility
Typical Applications
• Industrial cleaning
• Leaf blowing
Notes
• Vacuum cleaner only - batteries sold separately
Attribute | Value |
---|---|
Airflow | 1400L/min |
Brand | Makita |
Colour | Blue |
Depth | 273mm |
Dry Capacity | 3L |
ECLASS Code | 21050601 |
Height | 226mm |
MFR Part No. | DVC350Z |
Model Number | DVC350Z |
Power Take-off | No |
Sound Level | 84dB |
Supply Voltage | 18V |
UNSPSC Code | 47121602 |
Vacuum Cleaner Type | Dry |
Weight | 2.4kg |
Width | 195mm |