£94.99
Ex VAT
£113.99
Inc VAT
Product Details
Product Specification
Product Documents
The Bosch® GAS 10.8 V-LI professional cordless dust extractor (body only) is of a compact and ergonomic design with a soft grip. The transparent dust container gives clear visibility for emptying which can be done with just one click.
Features and Benefits
• Charge level indicator with 3 LED indication
• The best performing and lowest weight mini vacuum cleaner in its class at only 700g
• Easily stored in an L-Boxx Carry Case
Typical Applications
• Industrial vacuuming
Notes
• Compatible with the Bosch® Blue 10.8 volt lithium-ion range of tools, batteries and chargers.
• Battery and charger not included
Attribute | Value |
---|---|
Airflow | 900L/min |
Brand | Bosch |
Colour | Blue |
Depth | 334mm |
Dry Capacity | 0.35L |
EAN | 3165140773188 |
ECLASS Code | 21050601 |
Height | 170mm |
MFR Part No. | 06019E3000 |
Model Number | GAS 12V Professional |
Power Take-off | No |
Supply Voltage | 12V |
UNSPSC Code | 47121602 |
Vacuum Cleaner Type | Dry |
Weight | 0.7kg |
Width | 273mm |