£167.00
Ex VAT
£200.40
Inc VAT
Product Details
Product Specification
Product Documents
This Hetty Vacuum Cleaner is complete with its compact design and high mobility. With a long 10 metre cable that retracts at the touch of a button, for efficiency. Hetty is made with a large Tritex filter, which allows dust in but not out- this ensures a more efficient cleaning in conjunction with the highly effective Hepa Flo dust bags. Holding a large 6 litre capacity, the Hetty is suitable for all sorts of home or office cleaning.
Features and Benefits
• Hetty is not just a pretty face, all the benefits of Henry yet even more attractive.
• Powerful, yet quiet vacuum cleaner to keep your office clean and dust-free.
• Compact and light, rolls almost anywhere cleaning carpets, rugs and hard floors.
• Powerful 1200W motor, 9 litre capacity and 26.8m cleaning range.
• Complete with accessories.
• Replacement Bags available separately.
• Power 230V AC 50/60Hz.
• Airflow 45L/sec.
• Suction 2600mm.
• Size (WxDxH): 340x340x370mm.
• Weight: 6.6kg.
• 2 year warranty
HET 200A (Hetty) - 620W
Suction: 2300mm. Capacity: 6ltr.
Cleaning range: 26.1m.
Note:
Warranty only valid for domestic use
Attribute | Value |
---|---|
Brand | Numatic |
Cable Length | 10m |
Colour | Pink |
Depth | 315mm |
Dry Capacity | 6L |
EAN | 5028965676158 |
ECLASS Code | 21050601 |
Height | 345mm |
Includes | Double Tapper Hose & Tool Adapter Stainless Steel Extension Tube Stainless Steel Tube Bend with Volume Control |
MFR Part No. | 902289 |
Model Number | Hetty HET.160-11 |
Power Rating | 620W |
Supply Voltage | 230V |
UNSPSC Code | 47121602 |
Vacuum Cleaner Type | Dry |
Width | 340mm |