£141.30
Ex VAT
£169.56
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
This Dust extractor helps you to tackle dust right from the source. With the choice to connect it directly to your power tools or sweep up and work within a dust free environment, this tool will give you just that. The V-TÜF®M CLASS MINI is M-Class Rated, the 'Minimum Requirement' for construction sites, offering you affordable compliance and protection from common dust related health issues. The new M CLASS MINI is a keystone that helps V-TUF achieve its mission: To save and improve the lives of those in their line of duty.
Features and Benefits
• 99.9% filtration efficiency
• Extraction velocity monitor
• Integrated filter shaker system
• Washable filters
• High vis cable and hose
• Antistatic Hose with Swivel connector and power tool connector
• 5KG - Light weight for easy transportation
Typical applications:
• Construction
• Wood work
Attribute | Value |
---|---|
Brand | V-tuf |
Dust Classification | Class M |
EAN | 6098327238446 |
ECLASS Code | 21050601 |
Height | 4300mm |
MFR Part No. | MINIHSV110 |
Supply Voltage | 110V |
UNSPSC Code | 47121602 |
Vacuum Cleaner Type | Dry |
Weight | 430kg |
Width | 4000mm |