SKU:
MLW2630653L
MPN:
4933478186
£207.00
Ex VAT
£248.40
Inc VAT
Product Details
Product Specification
Product Documents
Part of the M12 FUEL™ range of tools from MILWAUKEE®, this wet/dry vacuum is an essential part of an effective clean up of a job site. Able to remove 99.97% of airborne particles down to 0.3 microns, the product boasts an M12 FUEL™ motor for fast airflow, internal accessory storage and a unique toolbox design. This product does not come supplied with a battery, this must be purchased separately. Compatible Batteries - MLW2805460N, MLW2805455P, MLW2805460Q, MLW2805460L, MLW2805455T, MLW2805455M, MLW2805455K. Compatible chargers - MLW2805420D, MLW2805420C, MLW2805457Y, MLW2802420K
Features and Benefits
• Powerful M12 FUEL™ motor with a maximum air flow of 1275 l/min and 105 mbar provides 18V performance for both wet and dry clean up applications for versatility of use
• With a 6.0 Ah battery the vacuum provides 14 minutes of run time on high and 26 minutes on the low setting, this compact vacuum is ideal for spot and service focused wet/dry quick clean up needs (battery sold separately)
• The highly efficient HEPA filter collects 99.97 % of airborne particles down to 0.3 microns for efficient dust extraction
• Internal accessory and hose storage allows you to stow away all attachments when the product is in transit, helping to avoid loss of equipment
• The DEK 26 power tool connector allows you to connect the product effectively to ensure optimum collection of dust
• Stackable tool box design allows for ease of transportation and neat and tidy storage when not in use
Typical Applications
• DIY
• Plumbing
• Construction
Attribute | Value |
---|---|
Airflow | 1275L/min |
Brand | Milwaukee |
Colour | Black Red |
Dry Capacity | 6.1L |
Dust Classification | Class L |
ECLASS Code | 21050601 |
Includes | Tool Body Only |
MFR Part No. | 4933478186 |
Model Number | M12 FVCL-0 |
Power Take-off | No |
Sound Level | 88dB |
Supply Voltage | 12V |
UNSPSC Code | 47121602 |
Vacuum Cleaner Type | Wet/Dry |
Weight | 5kg |
Wet Capacity | 6.1L |