£129.00
Ex VAT
£154.80
Inc VAT
Product Details
Product Specification
Product Documents
The M18™ wet and dry vacuum cleaner is a powerful, battery-powered cleaning tool featuring an 18V motor with a maximum airflow of 1300 l/min and 80 bar pressure. Ideal for use in a range of industries, the cordless design offers mobility and convenience, for a reliable cleaning solution.
Features and Benefits
• HEPA filter captures 99.97% of airborne particles down to 0.03 microns, ideal for fine dust collection
• Runs up to 30 minutes with an M18™ 9.0 Ah battery pack
• Internal accessory and hose storage prevents loss of attachments
• DEK 26 compatibility allows easy connection to power tools
• Stackable toolbox design enhances portability and storage
• Onboard blower efficiently moves debris away from the work area
• Waterproof switch ensures durability over the tool's lifetime
• Flexible battery system works with all MILWAUKEE® M18™ batteries
Typical Applications
• Efficiently cleans sawdust, debris, and liquid spills
• Handles metal shavings, wood dust, and other workshop debris
• Removes dirt, dust, and liquid spills from vehicles and work areas
• Cleans up after maintenance and repair tasks in various facilities
• Suitable for cleaning patios, decks, and outdoor workspaces, handling both wet and dry debris
• Manages dust and debris during home or office renovations
• Collects fine dust and particles from HVAC air ducts and vents
Notes
• Bare unit only. Batteries and charger sold separately
Attribute | Value |
---|---|
Airflow | 1300L/min |
Brand | Milwaukee |
Colour | Red |
EAN | 4058546219741 |
ECLASS Code | 21050601 |
MFR Part No. | 4933464029 |
Model Number | M18™ |
Supply Voltage | 18V |
UNSPSC Code | 47121602 |
Vacuum Cleaner Type | Wet/Dry |
Wet Capacity | 7.5L |