Milwaukee

M18 VC2-0 Vacuum Cleaner 18V, 9.79 Litre, Dust Class L, Bare Unit

SKU:

MLW2630145Y

MPN:

4933464483

£304.00

Ex VAT

£364.80

Inc VAT

IN STOCK (5)

    Product Details

    The M18™ Wet/Dry Vacuum is a portable solution for cleaning up wet and dry debris on job sites and in various environments. This versatile vacuum cleaner collects and filters debris effectively with a HEPA filter that captures 99.97% of particles for powerful suction and reliable cleanup capability.


    Features and Benefits
    • Powerful 18V motor delivers exceptional suction with a maximum airflow of 1300 l/min / 80 bar for versatile wet and dry cleanup
    • HEPA filter captures 99.97% of airborne particles down to 0.03 microns, ensuring thorough fine dust collection
    • Up to 30 minutes of run time with M18™ 9.0 Ah battery pack (Not Supplied) for extended cleaning sessions
    • Internal accessory and hose storage keeps all attachments organised and secure, preventing loss
    • DEK 26 compatibility enables easy connection to power tools for efficient dust extraction
    • Stackable toolbox design enhances portability and simplifies storage
    • On-board blower function effectively moves debris away from the work area
    • Waterproof switch ensures durability and prevents switch damage over the tool's lifetime


    Typical Applications
    • Cleaning up dust, debris, and spills during construction and renovation projects
    • Removing sawdust, wood shavings, and metal filings from woodworking and metalworking tasks
    • Handling automotive fluids, dirt, and general garage messes
    • Managing water leaks, flooding, and other unexpected cleanup needs
    • Maintaining cleanliness in manufacturing plants and warehouses
    • Cleaning offices, retail stores, and public areas
    • Clearing leaves, dirt, and debris from outdoor spaces


    Product Documents
    Product Specification
    Attribute
    Value

    Airflow

    1300L/min

    Brand

    Milwaukee

    Colour

    Black Red

    Dry Capacity

    9.79L

    Dust Classification

    Class L

    ECLASS Code

    21050601

    MFR Part No.

    4933464483

    Model Number

    M18 VC2-0

    Power Take-off

    No

    Supply Voltage

    18V

    UNSPSC Code

    47121602

    Vacuum Cleaner Type

    Wet/Dry

    Wet Capacity

    7.5L